Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 3/4" L, Steel, SAE
- Mfr # JHWWS1170BSC
- Zoro # G023933863
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Box End Type
12-Point Box End
Head Type
Standard
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1170BSC
- Zoro #
- G023933863
- UPC #
- 0662459902009
- Country of Origin
- United States
Dimensions
- Head Size
- 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Wrench Length Style
- Standard
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Head Type
- Standard
- Item
- Combination Wrench Set
- Number of Tools
- 7
- Tether Style
- Not Tether Capable
- Insulated
- No
- Opening Angle (Deg.)
- 15 Degrees
- Reversing
- No
- Standards
- AS 954
- Weight
- 0.79 lb
- Number of Points
- 12
- Material
- Steel
- Container Type
- Tool Roll
- Finish
- Black Oxide
- Shell Material
- Steel
Description
Combination Wrench Set, Steel, Black Oxide, Number of Tools 7, Range of Head Sizes 3/8 in to 3/4 in, Standard, Tool Roll, SAE, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.