Shop WILLIAMS
See all product information
Create Account
Interchangeable Torque Wrench Head, Steel
- Mfr # 068113W
- Zoro # G423357061
product price:Â
$
294.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Torque
50 in-lb
Interchangeable Head Type
Open End
Size
3/4 in
Head Offset Angle
0 Degrees
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068113W
- Zoro #
- G423357061
- UPC #
- 662459192820
- Country of Origin
- United States
- Maximum Torque
- 50 in-lb
- Interchangeable Head Type
- Open End
- Head Offset Angle
- 0 Degrees
- Finish
- Black Oxide
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -3/4"
- Material
- Steel
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 3/4 in
- Drive Size
- 3/4 in
- Overall Length
- 5 7/8 in
- Wire Rope Length
- 5 7/8 in
- Length
- 5 7/8 in
- Bottle Size
- 3/4 in
- Size - Alpha
- 3/4 in
- Container Size
- 3/4 in
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -3/4 In., Drive Size 3/4 in, Size 3/4 in, Overall Length 5 7/8 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.