IntrchngeablTorquWrnchHead, 1-5/16"Sz
- Mfr # QZO42ADP
- Zoro # G923356816
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Maximum Torque
480 lb-ft
Drive Size
1 5/16 in
Finish
Black Oxide
Head Offset Angle
0 Degrees
Size
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZO42ADP
- Zoro #
- G923356816
- UPC #
- 662459335678
- Country of Origin
- United States
- Maximum Torque
- 480 lb-ft
- Finish
- Black Oxide
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Open End
- Material
- Steel
- Measurement Type
- SAE
- Item
- Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-5/16"
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 1 5/16 in
- Size
- 1 5/16 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Bottle Size
- 1 5/16 in
- Size - Alpha
- 1 5/16 in
- Container Size
- 1 5/16 in
Description
Williams Interchangable Torque Wrench Open End Heads - SAE - Z-Shank - Dual Pins - 1-5/16 In., Drive Size 1 5/16 in, Container Size 1 5/16 in, Overall Length 8 in, Maximum Torque 480 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.