Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 1/2"Sz
- Mfr # 068110W
- Zoro # G223355854
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Maximum Torque
50 in-lb
Drive Size
1/2 in
Size
1/2 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068110W
- Zoro #
- G223355854
- UPC #
- 662459192813
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 5 1/8 in
- Wire Rope Length
- 5 1/8 in
- Length
- 5 1/8 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Details
- Finish
- Black Oxide
- Maximum Torque
- 50 in-lb
- Measurement Type
- SAE
- Head Offset Angle
- 0 Degrees
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -1/2"
- Material
- Steel
- Interchangeable Head Type
- Open End
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Open End Head - SAE -1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 5 1/8 in, Maximum Torque 50 in-lb, 0 Degrees , Open End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.