IntrchngeablTorquWrnchHead, Steel, 1/2"Sz
- Mfr # 068198W
- Zoro # G823360845
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Number of Points
6
Drive Size
1/2 in
Size
1/2 in
Head Offset Angle
0 Degrees
Interchangeable Head Type
12-Point Flare Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068198W
- Zoro #
- G823360845
- UPC #
- 662459193063
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1/2 in
- Overall Length
- 1 15/16 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Details
- Number of Points
- 6
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- 12-Point Flare Nut
- Maximum Torque
- 50 in-lb
- Finish
- Black Oxide
- Material
- Steel
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Flare End Head - SAE - 1/2"
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Flare End Head - SAE - 1/2 In., Drive Size 1/2 in, Size 1/2 in, Overall Length 1 15/16 in, Maximum Torque 50 in-lb, 0 Degrees , 12-Point Flare Nut, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.