Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 3/32"Sz
- Mfr # 068163W
- Zoro # G423356255
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Interchangeable Head Type
Hex Drive
Drive Size
3/32 in
Maximum Torque
50 in-lb
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 068163W
- Zoro #
- G423356255
- UPC #
- 662459192974
- Country of Origin
- United States
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 3/32"
- Finish
- Black Oxide
- Interchangeable Head Type
- Hex Drive
- Maximum Torque
- 50 in-lb
- Number of Points
- 6
- Head Offset Angle
- 0 Degrees
- Measurement Type
- SAE
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/32 in
- Overall Length
- 3/4 in
- Size
- 3/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
- Bottle Size
- 3/32 in
- Size - Alpha
- 3/32 in
- Container Size
- 3/32 in
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Hex Key Head - SAE - 3/32 In., Drive Size 3/32 in, Size 3/32 in, Overall Length 3/4 in, Maximum Torque 50 in-lb, 0 Degrees , Hex Drive, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.