IntrchngeablTorquWrnchHead, Steel, 18 mmSz
- Mfr # QYOM18A
- Zoro # G423361075
product price:Â
$
70.29
/ea
Key Features
Maximum Torque
115 lb-ft
Finish
Black Oxide
Head Offset Angle
0 Degrees
Drive Size
18 mm
Interchangeable Head Type
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYOM18A
- Zoro #
- G423361075
- UPC #
- 662459936202
- Country of Origin
- United States
- Maximum Torque
- 115 lb-ft
- Finish
- Black Oxide
- Item
- Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 18MM
- Head Offset Angle
- 0 Degrees
- Interchangeable Head Type
- Open End
- Material
- Steel
- Measurement Type
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 18 mm
- Overall Length
- 5/8 in
- Size
- 18 mm
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
- Bottle Size
- 18 mm
- Size - Alpha
- 18 mm
- Container Size
- 18 mm
Description
Williams Interchangable Torque Wrench Open End Heads - Metric - Y-Shank - 18MM, Drive Size 18 mm, Size 18 mm, Overall Length 5/8 in, Maximum Torque 115 lb-ft, 0 Degrees , Open End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.