Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 24 mmSz
- Mfr # QYBOERM24A
- Zoro # G323355488
product price:Â
$
99.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Torque
160 lb-ft
Box End Type
12-Point Box End
Drive Size
24 mm
Interchangeable Head Type
12-Point Box End
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QYBOERM24A
- Zoro #
- G323355488
- UPC #
- 662459995001
- Country of Origin
- United States
- Maximum Torque
- 160 lb-ft
- Box End Type
- 12-Point Box End
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - Metric - 24MM
- Finish
- Black Oxide
- Material
- Steel
- Number of Points
- 12
- Measurement Type
- Metric
- Head Offset Angle
- 0 Degrees
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 24 mm
- Overall Length
- 2 1/16 in
- Size
- 24 mm
- Wire Rope Length
- 2 1/16 in
- Length
- 2 1/16 in
- Bottle Size
- 24 mm
- Size - Alpha
- 24 mm
- Container Size
- 24 mm
Description
Williams Interchangable Torque Wrench 12-Point Ratchet Wrench Heads - Metric - 24MM, Drive Size 24 mm, Size 24 mm, Overall Length 2 1/16 in, Maximum Torque 160 lb-ft, 0 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.