IntrchngeablTorquWrnchHead, Steel, 15 mmSz
- Mfr # QJXM15A
- Zoro # G823359467
product price:Â
$
74.15
/ea
Key Features
Head Offset Angle
15 Degrees
Number of Points
12
Finish
Black Oxide
Material
Steel
Size
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QJXM15A
- Zoro #
- G823359467
- UPC #
- 662459935014
- Country of Origin
- United States
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 15MM
- Finish
- Black Oxide
- Material
- Steel
- Maximum Torque
- 160 lb-ft
- Interchangeable Head Type
- 12-Point Box End
- Box End Type
- 12-Point Box End
- Measurement Type
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 15 mm
- Drive Size
- 15 mm
- Overall Length
- 9/16 in
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
- Bottle Size
- 15 mm
- Size - Alpha
- 15 mm
- Container Size
- 15 mm
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - J-Shank - 15MM, Drive Size 15 mm, Size 15 mm, Overall Length 9/16 in, Maximum Torque 160 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.