IntrchngeablTorquWrnchHead, Steel, 7/16"Sz
- Mfr # 068129W
- Zoro # G323353446
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Size
7/16 in
Head Offset Angle
0 Degrees
Maximum Torque
50 in-lb
Material
Steel
Interchangeable Head Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 068129W
- Zoro #
- G323353446
- UPC #
- 662459192868
- Country of Origin
- United States
Dimensions
- Size
- 7/16 in
- Overall Length
- 1 7/8 in
- Drive Size
- 7/16 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
- Bottle Size
- 7/16 in
- Size - Alpha
- 7/16 in
- Container Size
- 7/16 in
Details
- Head Offset Angle
- 0 Degrees
- Maximum Torque
- 50 in-lb
- Material
- Steel
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Torque Breakover Interchangeable Head (TBIH) - Box End Head - SAE -7/16"
- Finish
- Black Oxide
- Measurement Type
- SAE
- Shell Material
- Steel
Description
Williams Torque Breakover Interchangeable Head (TBIH) - Box End Head - SAE -7/16 In., Drive Size 7/16 in, Size 7/16 in, Overall Length 1 7/8 in, Maximum Torque 50 in-lb, 0 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.