Shop WILLIAMS
See all product information
Create Account
IntrchngeablTorquWrnchHead, Steel, 24 mmSz
- Mfr # QXXM24A
- Zoro # G423360504
product price:Â
$
95.35
/ea
Key Features
Measurement Type
Metric
Finish
Black Oxide
Overall Length
1 1/2 in
Head Offset Angle
15 Degrees
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QXXM24A
- Zoro #
- G423360504
- UPC #
- 662459935878
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/2 in
- Size
- 24 mm
- Drive Size
- 24 mm
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 24 mm
- Size - Alpha
- 24 mm
- Container Size
- 24 mm
Details
- Measurement Type
- Metric
- Finish
- Black Oxide
- Head Offset Angle
- 15 Degrees
- Material
- Steel
- Interchangeable Head Type
- 12-Point Box End
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - X-Shank - 24MM
- Maximum Torque
- 240 lb-ft
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset - Metric - X-Shank - 24MM, Drive Size 24 mm, Size 24 mm, Overall Length 1 1/2 in, Maximum Torque 240 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.