IntrchngeblTorquWrnchHead, Steel, 1-1/4"Sz
- Mfr # QZX40ADP
- Zoro # G723359857
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Size
1 1/4 in
Overall Length
1 15/16 in
Box End Type
12-Point Box End
Head Offset Angle
15 Degrees
Drive Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZX40ADP
- Zoro #
- G723359857
- UPC #
- 662459327963
- Country of Origin
- United States
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1/4"
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 15 Degrees
- Interchangeable Head Type
- 12-Point Box End
- Number of Points
- 12
- Maximum Torque
- 480 lb-ft
- Measurement Type
- SAE
- Material
- Steel
- Finish
- Black Oxide
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 1 1/4 in
- Overall Length
- 1 15/16 in
- Drive Size
- 1 1/4 in
- Wire Rope Length
- 1 15/16 in
- Length
- 1 15/16 in
- Bottle Size
- 1 1/4 in
- Size - Alpha
- 1 1/4 in
- Container Size
- 1 1/4 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - Z-Shank - Dual Pins - 1/4 In., Drive Size 1 1/4 in, Size 1 1/4 in, Overall Length 1 15/16 in, Maximum Torque 480 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.