Shop WILLIAMS
See all product information
Create Account
IntrchngeblTorquWrnchHead, Steel, 15/16"Sz
- Mfr # QXX30A
- Zoro # G723357259
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Box End Type
12-Point Box End
Finish
Black Oxide
Interchangeable Head Type
12-Point Box End
Size
15/16 in
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXX30A
- Zoro #
- G723357259
- UPC #
- 662459935618
- Country of Origin
- United States
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Interchangeable Head Type
- 12-Point Box End
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Item
- Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - X-Shank - 15/16"
- Measurement Type
- SAE
- Material
- Steel
- Maximum Torque
- 240 lb-ft
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Size
- 15/16 in
- Overall Length
- 1 1/2 in
- Drive Size
- 15/16 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
- Bottle Size
- 15/16 in
- Size - Alpha
- 15/16 in
- Container Size
- 15/16 in
Description
Williams Interchangable Torque Wrench 12-Point Box End 15 Degree Offset Heads - SAE - X-Shank - 15/16 In., Drive Size 15/16 in, Size 15/16 in, Overall Length 1 1/2 in, Maximum Torque 240 lb-ft, 15 Degrees , 12-Point Box End, Steel, Black Oxide, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.