Shop WILLIAMS
See all product information
Create Account
Standard Socket, 1 in Square Drive, 1-1/16 in Shallow Length Socket
- Mfr # JHW7-634
- Zoro # G716311367
product price:Â
$
77.29
/ea
Key Features
Series
SUPERTORQUE®
Number of Points
6
Finish
Industrial Black
Opening Depth
11/16 in
Measurement Type
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW7-634
- Zoro #
- G716311367
- UPC #
- 662459257253
- Country of Origin
- United States
Dimensions
- Opening Depth
- 11/16 in
- Socket Sizes
- 1-1/16 in
- Drive End Width
- 2-1/8 in
- Overall Length
- 2-1/4 in
- Drive Size
- 1 in
- Bolt Clearance Depth
- 1-1/16 in
- Socket End Width
- 1-3/4 in
Details
- Series
- SUPERTORQUE®
- Number of Points
- 6
- Finish
- Industrial Black
- Measurement Type
- Imperial
- Locking Type
- Spring Loaded Button
- Socket Type
- Shallow Length
- Drive Type
- Square
- Impact Rated
- Yes
Description
Williams 1-1/16 in shallow impact socket 6 point, SAE.