Standard Socket, 3/4 in Square Drive, 1-15/16 in Shallow Length Socket
- Mfr # JHW6-662
- Zoro # G616311245
product price:Â
$
50.79
/ea
Key Features
Drive Type
Square
Impact Rated
Yes
Socket End Width
2-3/4 in
Locking Type
Spring Loaded Button
Finish
Industrial Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW6-662
- Zoro #
- G616311245
- UPC #
- 662459255389
- Country of Origin
- United States
- Drive Type
- Square
- Impact Rated
- Yes
- Locking Type
- Spring Loaded Button
- Finish
- Industrial Black
- Number of Points
- 6
- Socket Type
- Shallow Length
- Measurement Type
- Imperial
- Series
- SUPERTORQUE®
Dimensions
- Overall Length
- 2-3/4 in
- Socket End Width
- 2-3/4 in
- Opening Depth
- 1-1/8 in
- Socket Sizes
- 1-15/16 in
- Drive End Width
- 1-3/4 in
- Drive Size
- 3/4 in
- Bolt Clearance Depth
- 1-3/4 in
Description
Williams socket standard, series: Supertorque, impact rated, imperial, square drive, 3/4 in drive, shallow length socket, 1-15/16 in socket, 2-3/4 in OAL, 1-1/8 in opening depth, 1-3/4 in drive end width, 2-3/4 in socket end width, spring loaded button locking, 6 points, 1-3/4 in bolt clearance depth, industrial black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.