Slotted 3/16 In X 6 In Screwdriver Screwdriver 3/1, W30987
- Mfr # W30987
- Zoro # G6907736
product price:Â
$
4.19
/ea
Sold in multiples of 2 for
$8.38
Key Features
Finish
Satin
Overall Length
6 in
Features
Ergonomic, Corrosion resistant
Driver Type
Slotted
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W30987
- Zoro #
- G6907736
- UPC #
- 20039564309872
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 6 in
- Size
- 3/16 in
Details
- Finish
- Satin
- Features
- Ergonomic, Corrosion resistant
- Driver Type
- Slotted
- Color
- Red, Black
- Material
- Chrome Vanadium Steel
- Grade
- Professional
- Magnetic Tip
- Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.