82.636230 1800S-24; 24 in. Regular Duty F-Clamp

  • Mfr # 825-86230

  • Zoro # G103750649


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Throat Depth
4-3/4 in
Clamping Force
1800 lb
Overall Height
2 in
Overall Width
7.5 in
Capacity
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
825-86230
Zoro #
G103750649
UPC #
731325228267
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4-3/4 in
Overall Height
2 in
Overall Width
7.5 in
Overall Length
29 in

Details

Clamping Force
1800 lb
Capacity
24 in

Description

Black oxide spindle resists wear and tear while impeding rust.
  • Swivel pad centers on work piece for a sturdy hold
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.