Shop All Bench Vises
Wilton
Clamp On Vise 2 1/2 Cbv-65
Mfr # 63198
Zoro # G202545016
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-1/2 in
- Max. Opening 2-1/8 in
- Base Type Clamp-On
- Throat Depth (In.) 1-3/4 in
- Width 10.2 in
Product Information
- Brand Wilton
- MFR # 63198
- Zoro # G202545016
- UPC # 19907631989
- Country of Origin Czechia
- Category Bench Vises
Dimensions
Jaw Width | 2-1/2 in |
Throat Depth (In.) | 1-3/4 in |
Width | 10.2 in |
Length | 10.1 in |
Height | 5.4 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- YG-1 TOOL CO Cat40 1" Stub Mill Holder (PK014)
- YG-1 TOOL CO Straight Spade Drill Holder (P13405)
- WILTON Combination Vise, 16-7/64" L, 8-45/64" H (656UHD)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- WILTON Tradesman Round Channel Vise, Swivel, 8" Jaw Width, 6-3/4" Jaw Opening, 4-3/4" Throat Depth (1780A)
- WILTON 6" Standard Duty All Terrain Vise with Case with Portable Base (10015)
- WILTON Combination Vise, 6" Jaw Width (C3)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- Wilton Vises & Presses