Shop WINEGARD

Connect 2.0 4G2+ 4G LTE + WiFi Extender + Over-the-Air TV + AM/FM Radios for RVs

  • Mfr # WF2-95B

  • Zoro # G416559786


product price:  $498.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Conductor Material
Plastic
Depth (In.)
16.63 in
Length
18.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WF2-95B
Zoro #
G416559786
UPC #
615798404246
Country of Origin
China

Dimensions

Depth (In.)
16.63 in
Length
18.13 in

Details

Color
Black
Conductor Material
Plastic

Description

Stay connected on the road with the Connect 2.0 4G2+ all-in-one solution for RV Internet, TV, and AM/FM radio. The Connect 2.0 4G2+ links to nationwide 4G LTE for reliable, uninterrupted, in-motion and stationary coverage while traveling. Keep mobile devices, smart TVs/speakers, gaming systems, and computers connected to 4G/WiFi with a reliable connection, faster speeds, and expanded coverage. Plus, it offers the capability to swap SIM cards to add to new or existing data plans from other carriers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.