Zoro Homepage

Temperature Alarm, Coil Spring, Adjustable

  • Mfr # MTA-2

  • Zoro # G404393019


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Power Source
None
Width
4-1/2 in
Height
3-1/4 in
Product Type
Mechanical Temperature Monitor
Time Delay
14 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTA-2
Zoro #
G404393019
UPC #
082075011518
Country of Origin
China

Dimensions

Width
4-1/2 in
Height
3-1/4 in
Length
1 in

Details

Item
Temperature Alarm
Power Source
None
Product Type
Mechanical Temperature Monitor
Time Delay
14 min
Alarm Style
Audible
Adjustable
Adjustable
Output Contact Default
No
Remote Alarm Connections
Dry Contact 12V @ 50mA
Contact Rating
50 mA at 12V DC
Sensor Type
Coil spring
Accuracy
+/-3 Degrees F/ +/-1.7 Degrees C
Number of Set Points
Dual Point
Alarm Temperature Range
-6.7 Degrees to 37.8 Degrees C, 20 Degrees to 110 Degrees F
Power Source Details
None
Scale
Celsius, Fahrenheit
Application
CommercialResidential

Description

The Temp°Alert® MTA-2 is a reliable and economical temperature-monitoring device that can be used in residential or commercial applications. Integrate into a security panel, set the desired temperature parameters, and have peace of mind that you will be notified of an incident where corrective action is needed. Alarm contacts may not function outside of the alarm use range. Non-condensing environments only. Do NOT put device into cooler/freezer environments. Use an EnviroAlert® or EnviroAlert Professional® with a wired sensor for cooler/freezer environments.


  • • No power required to operate and connects to most hard wire or wireless alarm systems.
  • • Separate output for high and low alarm signals.
  • • Do not place the Temp°Alert® MTA-2 into cooler/freezer environments. Non-condensing environments only.
  • • Normally Open (N.O.) device with gold plated dry contact outputs (not for high voltage use)
  • • Contact output rating of 12V DC at 50mA
  • • Unit operating range of (1) for alarm use of 20 to 110 °F (-6.7 to +43.3 °C) and (2) for display use of 0 to 120 °F (-17.8 to +48.9 °C)
  • • Minimum temperature span of 10 °F (5.6 °C)
  • • Temperature accuracy of ±3.0 °F (±1.7 °C)
  • • Temperature response time of TC = 14 minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.