Altitude Pressure Gauge, 0 to 35 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PAL6008ALT-STAT

  • Zoro # G9363275


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL6008ALT-STAT
Zoro #
G9363275
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
4.92 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Flange Diameter
4.5 in
Case Depth
2.765 in
Bolt Circle Diameter
0.275 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Altitude Pressure Gauge
Accuracy
+/-0.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Level Measurement, Liquid Level Measurement
Gauge Case Material
Aluminum
Series
PAL
Lens Material
Glass
Primary Pressure Range
0 to 35
Primary Scale Units
ft wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 70,000
For Use With
Media Compatible with Bronze
Connection Type
MNPT
Standards
CRN Registered
Socket Material
Brass
Features
Altitude Scale to Read Head Pressure, Stationary Set Pointer
Case Color
Black
Calibration Certificate Included
No
Gauge Special Options
Red Set Pointer
Case Material
Aluminum
Gauge Application
Altitude
Process Connection Gender
Male
Pointer Characteristics
Micrometer Adjustment
Pointer Color
Black
Removable Bezel
No
Sensor Material
Phosphor Bronze
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 2A
Reads Head Pressure
Yes
Pointer Material
Aluminum
Pressure Range Type
Pressure
Movement Material
Brass
Bezel Material
Stainless Steel
Includes Mounting Hardware
No
Over-Pressure Limit
30% of Full Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Adjustable Pointer
No
Scale Type
Single
Dial Color
White
Process Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Finish
Polished
Pressure Gauge Type
Commercial Pressure Gauge
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
gpm
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 ft wc
Process Media Temperature - Maximum
150 Degrees F
NEMA Enclosure Rating
5
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Includes Calibration Certificate
No
Primary Scale Pressure Measurement - Maximum
35 ft wc
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP52
Case Liquid
None

Description

Altitude Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.50 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 35, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Bolt Circle Diameter 0.275 in, Flange Diameter 4.5 in, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products