Zoro Homepage

Digital Pressure Gauge, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # DPG223

  • Zoro # G815307926


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Gauge Case Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG223
Zoro #
G815307926
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
2.5 in
Nominal Dial Size
2 1/2 in
Case Depth
1.339 in
Manufacturer Warranty Length
5 yr
Battery Size
AAA

Details

Item
Digital Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
ABS
Series
DPG
Lens Material
Polycarbonate
Panel-Mountable
No
Peak Hold
Yes
Standards
RoHS
Socket Material
Stainless Steel
Sensor Material
316L Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Sensor Type
Piezo
Backlit Screen
Yes
Auto-Shutoff
Yes
Vacuum Measurement - Maximum
5,000 psi
Includes Batteries
No Batteries Included
Includes Rubber Boot
Yes
Pressure Measuring Units
ATM, bar, kgf/cm2, MPa, psi
Power Source
Battery
Pressure Measurement - Minimum
0 psi
Compatible with Manufacturer Part Number
DPG
Process Media Temperature - Minimum
14 Degrees F
Number of Digits
4
Accuracy Grade
ASME B40.100
Number of Batteries Required
2
Pressure Measurement - Maximum
5,000 psi
IP Rating
IP60
Resistance Properties
Corrosion Resistant, Dust Resistant
Over-Pressure Limit
200% or 300% of Full Scale
Display Screen Type
LCD
Non-Sparking
Yes
Includes Calibration Certificate
No
Primary Display Range
0 to 5,000 psi
Process Media Temperature - Maximum
122 Degrees F
Battery Run Time
2 yr
Vacuum Measurement - Minimum
0 psi

Description

Digital Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material Polycarbonate, Sensor Material 316L Stainless Steel, Socket Material Stainless Steel, Sensor Type Piezo, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery, Panel-Mountable No, Primary Display Range 0 to 5,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.