Shop All Pressure Gauges
Winters
Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm
Mfr # PFP661R1
Zoro # G9552387
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/2" NPT
- Gauge Application Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
- Range 0 to 200 psi
- Accuracy +/- 1%
Product Information
- Brand Winters
- MFR # PFP661R1
- Zoro # G9552387
- UPC # 628311241433
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/2" NPT |
Diameter | 5.260" |
Dial Size (In.) | 4 |
Details
Description
Filled Ss/Ss Gauge 4" 200 psi 1/2 Lm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Calibrated Liquid-In-Glass Thermometer, (00708-00)
- HONEYWELL Chart, 12 in., No Range, PK100 (BN 30755317-001)
- PIC GAUGES Gauge, 4", 0/200 psi, 1/2"LM, 316SS (4001-2LG-GF)
- U-VIEW ULTRAVIOLET SYSTEMS Combustion Leak Tester Fluid (UV560500)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ711LF)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ817LF)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (PPC5082-G-SG.)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (PFQ904-DRY-25FF)
- WINTERS Contractor 4.5" 0-200 psi/Kpa 1/4" Btm (PCT325)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (P9U901424UC)
- Winters Pressure Gauges