Industrial Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # P3S6017-MAXI45

  • Zoro # G1604100


product price:  $75.55
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P3S6017-MAXI45
Zoro #
G1604100
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Diameter
4.92 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
10 psi/100 kPa
Socket Material
Brass
Gauge Secondary Range Values
0 to 7000
Case Color
Black
Case Material
Aluminum
Gauge Primary Range Smallest Graduation
50/500
Gauge Primary Range Numbered Graduations
100/1000
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Gauge Special Options
Maximum Reading Pointer
Calibration Certificate Included
No
Accuracy Grade
ASME B40.100 Grade 2A
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 7,000
Gauge Case Liquid
None
Scale Type
Dual
Sensor Material
316L Stainless Steel
Vibration Resistance
None
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Process Connection Gender
Male
Non-Sparking
No
Movement Material
Brass
Pointer Color
Black
Compatible Process Media
Air, Fresh Water, Oil, Steam
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Includes Vent Plug
No
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Field Fillable
No
Bezel Material
Stainless Steel
Adjustable Pointer
Adjustable Maxi Pointer
Dial Color
White
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Case Finish
Polished
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Removable Bezel
No
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.