Industrial Pressure Gauge, 0 to 100 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC604C-4Y

  • Zoro # G1937720


product price:  $42.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC604C-4Y
Zoro #
G1937720
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.94 in
Case Depth
2.28 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Gauge Special Options
IP65 Protection Rating
Gauge Secondary Range Values
0 to 690
Gauge Primary Range Smallest Graduation
5/50
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
10/100
Smallest Graduation
1 psi/10 kPa
Case Color
Blue
Socket Material
Brass OT58
Case Material
PBT
Standards
ASME, CRN
Connection Type
MNPT
Movement Material
Brass OT59
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Color
White
Over-Pressure Limit
25%
Bezel Gasket Material
Silicone
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Includes Vent Plug
Yes
Vibration Resistance
Field-Fillable
Pressure Range Type
Pressure
Pointer Material
Aluminum
Bezel Material
Polybutylene Terephthalate
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Non-Sparking
No
Freeze Resistant Movement
No
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Case Construction
Welded Joint
Process Connection Gender
Male
Scale Type
Dual
Removable Bezel
No
Secondary Pressure Range
0 to 690
Sensor Type
Bourdon Tube
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
690 kPa
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Blue, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products