Industrial Pressure Gauge, 0 to 200 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1064-DRY

  • Zoro # G1604231


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1064-DRY
Zoro #
G1604231
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Case Diameter
6.338 in
Case Depth
1.858 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Features
Bayonet Style Ring
Includes
Restrictor Screw
Gauge Primary Range Smallest Graduation
10/100
Case Color
Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
For Use With
Media Compatible with 316L Stainless Steel
Connection Type
MNPT
Socket Material
316L Stainless Steel
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 1380
Gauge Primary Range Numbered Graduations
20/200
Gauge Special Options
Heavy Duty
Smallest Graduation
2 psi/20 kPa
Case Material
304 Stainless Steel
Bezel Mounting Type
Bayonet
Freeze Resistant Movement
No
Removable Bezel
Yes
Gauge Case Liquid
None
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Sensor Material
316L Stainless Steel
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 1,400
Compatible Process Media
Oil
Includes Vent Plug
No
Non-Sparking
No
Pointer Material
Aluminum
Scale Type
Dual
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Process Connection Gender
Male
Dial Face Material
Aluminum
Case Construction
Welded Joint
Bezel Material
304 Stainless Steel
Dial Color
White
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Characteristics
Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Movement Material
304 Stainless Steel
Primary Scale Minor Graduations
10, 100
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Primary Scale Numeric Increments
20, 200
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Color
Black
Bezel Gasket Material
Buna-N
Field Fillable
Yes
Vibration Resistance
Field-Fillable
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.