Industrial Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S420

  • Zoro # G1604423


product price:  $38.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1S420
Zoro #
G1604423
UPC #
628311255522
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Depth
1.275 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.076 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Connection Type
MNPT
Smallest Graduation
0.2 psi/2 kPa
Gauge Primary Range Smallest Graduation
1/10
Gauge Primary Range Numbered Graduations
5/20
For Use With
Media Compatible with Bronze
Case Material
Aluminum
Calibration Certificate Included
No
Standards
ANSI/ASME, CRN
Gauge Secondary Range Values
0 to 200
Case Color
Black
Socket Material
Brass
Pointer Material
Aluminum
Dry Dampening Feature
None
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Sensor Material
Phosphor Bronze
Over-Pressure Limit
25% of Full Scale
Process Temperature Range
-40 Degrees to 200 Degrees F
Non-Sparking
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Movement Material
Brass
Removable Bezel
No
Secondary Pressure Range
0 to 200
Pointer Color
Black
Accuracy Scale
Full Scale
Includes Vent Plug
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Field Fillable
No
Case Construction
Welded Joint
Dial Color
White
Vibration Resistance
None
Bezel Material
Brass
Case Finish
Polished
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP52
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
200 kPa
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.