Shop WINTERS

Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1270-DRY
  • Zoro # G1937815

product price: 
$
28.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFQ1270-DRY
Zoro #
G1937815
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.449 in
Nominal Dial Size
4 in
Case Diameter
3.89 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 410
Gauge Primary Range Smallest Graduation
2/10
Case Color
Metallic
Gauge Primary Range Numbered Graduations
10/50
Features
Ring Terminal
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Standards
ASME, CRN
Connection Type
MNPT
Vibration Resistance
Field-Fillable
Secondary Pressure Range
0 to 410 kPa
Movement Material
Stainless Steel
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Sensor Material
316L Stainless Steel
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Scale Type
Dual
Removable Bezel
Yes
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Compatible Process Media
Air, Water
Non-Sparking
No
Process Connection Gender
Male
Bezel Mounting Type
Crimped
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Silicone
Dial Color
White
Dial Face Material
Aluminum
Field Fillable
Yes
Case Construction
Welded Joint
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Color
Black
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Includes Vent Plug
Yes
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.