Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC610C

  • Zoro # G7960445


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC610C
Zoro #
G7960445
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.94 in
Case Depth
2.28 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Socket Material
Brass OT58
Case Color
Black
Calibration Certificate Included
No
Case Material
PBT
Smallest Graduation
5 psi/50 kPa
Gauge Secondary Range Values
0 to 2800
Connection Type
MNPT
Standards
ASME, CRN
Field Fillable
Yes
Movement Material
Brass OT59
Includes Mounting Hardware
No
Removable Bezel
No
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Accuracy Scale
Full Scale
Scale Type
Dual
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Process Connection Gender
Male
Includes Calibration Certificate
No
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 2,800
Non-Sparking
No
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Material
Polybutylene Terephthalate
Sensor Material
Phosphor Bronze
Dial Color
White
Pointer Color
Black
Pointer Material
Aluminum
Case Construction
Welded Joint
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Over-Pressure Limit
25%
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
200 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products