Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1275-DRY

  • Zoro # G7558593


product price:  $27.89
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1275-DRY
Zoro #
G7558593
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.449 in
Nominal Dial Size
4 in
Case Diameter
3.89 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
316 Stainless Steel
Gauge Secondary Range Values
0 to 2800
Gauge Application
Corrosion-Resistant Case
Calibration Certificate Included
No
Case Color
Metallic
Connection Location
Center Back
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CRN
Process Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Units
kPa
Removable Bezel
Yes
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Field Fillable
Yes
Cleaned for Oxygen Service
No
Non-Sparking
No
Dial Face Material
Aluminum
Over-Pressure Limit
25%
Gauge Case Liquid
None
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Compatible Process Media
Air, Water
Process Connection Gender
Male
Bezel Gasket Material
Silicone
Includes Calibration Certificate
No
Secondary Pressure Range
0 to 2,800 kPa
Includes Mounting Hardware
No
Case Construction
Welded Joint
Bezel Mounting Type
Crimped
Pressure Range Type
Pressure
Sensor Material
316L Stainless Steel
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Dial Color
White
Pointer Color
Black
Movement Material
Stainless Steel
Freeze Resistant Movement
No
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.