Industrial Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S490

  • Zoro # G7558724


product price:  $41.55
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1S490
Zoro #
G7558724
UPC #
628311255584
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.076 in
Case Depth
1.275 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Connection Location
Bottom
Gauge Secondary Range Values
0 to 4140
Case Material
Aluminum
Socket Material
Brass
Case Color
Black
Standards
ANSI/ASME, CRN
Connection Type
MNPT
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Field Fillable
No
Includes Calibration Certificate
No
Dry Dampening Feature
None
Pointer Material
Aluminum
Pressure Range Type
Pressure
Gauge Case Liquid
None
Over-Pressure Limit
25% of Full Scale
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Pressure Range
0 to 4140
Bezel Material
Brass
Cleaned for Oxygen Service
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Scale Type
Dual
Movement Material
Brass
Pointer Color
Black
Removable Bezel
No
Non-Sparking
No
Dial Color
White
Vibration Resistance
None
Process Connection Gender
Male
Case Finish
Polished
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Compatible with Brand
Universal
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
NEMA Enclosure Rating
5
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
600 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.