Lead-Free Vacuum Gauge, 30 to 0 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ700LF

  • Zoro # G9756485


product price:  $55.89
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ700LF
Zoro #
G9756485
UPC #
628311266504
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.173 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.917 in
Nominal Dial Diameter
4 in

Details

Item
Lead-Free Vacuum Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Required Gauge Adapter
No
Gauge Special Options
Restricted Orifice
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Calibration Certificate Included
No
Case Color
Metallic
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Gauge Filled With
Glycerin
Socket Material
Lead Free Brass
Case Material
304 Stainless Steel
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Standards
ASME, CRN
Connection Type
MNPT
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Bezel Gasket Material
Silicone
Includes Vent Plug
Yes
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
-101 to 0
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Dial Color
White
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Pressure Range Type
Vacuum
Case Construction
Welded Joint
Freeze Resistant Movement
No
Movement Material
Lead Free Brass
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Removable Bezel
Yes
Includes Calibration Certificate
No
Bezel Mounting Type
Crimped
Pressure Gauge Type
Lead-Free Pressure Gauge
Scale Type
Dual
Sensor Material
Bronze
Sensor Type
Bourdon Tube
Field Fillable
No
Pointer Color
Black
Non-Sparking
No
Compatible Process Media
Air, Water
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP65
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 in Hg

Description

Lead-Free Vacuum Gauge, Nominal Dial Size 4 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.