Low Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PLP340

  • Zoro # G1936460


product price:  $49.99
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLP340
Zoro #
G1936460
UPC #
628311203042
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.9 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.625 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Low Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Air Compressors, Air Filters, Regulators and Respirators, Vacuum Applications
Gauge Case Material
Steel
Series
PLP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
in wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
1 in wc
Gauge Secondary Range Values
0 to 70,000
Calibration Certificate Included
No
Gauge Special Options
Diaphragm
Gauge Primary Range Numbered Graduations
2/1
Case Color
Black
Smallest Graduation
0.1 in wc/0.2 in-oz
Case Material
Steel
Characteristics
Suitable for Corrosive and Non Corrosive Gaseous Media, Natural Gas and Propane Pressure, Air Flow Indication, Leak Detection
Socket Material
Brass
Gauge Application
For Natural Gas & Other Gases
Standards
CRN Registered
Connection Type
MNPT
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Field Fillable
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Sensor Type
Diaphragm
Primary Scale Numeric Increments
1, 2
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Finish
Painted
Sensor Material
Phosphor Bronze
Freeze Resistant Movement
No
Scale Type
Dual
Vibration Resistance
None
Primary Scale Minor Graduations
1
Pressure Range Type
Vacuum
Secondary Scale Units
oz/in2
Compatible Process Media
Gaseous
Over-Pressure Limit
30% of Full Scale
Gauge Case Liquid
None
Pointer Color
Black
Pointer Characteristics
Aluminum, Anodized Black
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Dial Color
White
Secondary Pressure Range
0 to 9
Pointer Material
Aluminum
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Low Pressure Gauge
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Adjustable Pointer
No
Bezel Mounting Type
No Bezel
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
9 oz/sq in
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
15 in wc
Secondary Scale Pressure Measurement - Minimum
0 oz/sq in
IP Rating
IP52

Description

Low Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Low Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.