Panel-Mount Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP714-DRY-45BF

  • Zoro # G7558103


product price: $72.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP714-DRY-45BF
Zoro #
G7558103
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.76 in
Case Depth
2.15 in
Flange Diameter
4.5 in
Bolt Circle Diameter
5.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 2100
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Location
Bottom
Case Color
Stainless Steel
Includes
Restrictor Screw
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Includes Calibration Certificate
No
Compatible Process Media
Oil
Over-Pressure Limit
25%
Pressure Range Type
Pressure
Process Connection Gender
Male
Bezel Mounting Type
Bayonet
Field Fillable
Yes
Primary Scale Minor Graduations
10, 100
Includes Vent Plug
Yes
Secondary Scale Units
kPa
Bezel Material
304 Stainless Steel
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Scale Type
Dual
Primary Scale Numeric Increments
50, 200
Accuracy Scale
Full Scale
Dial Color
White
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Gasket Material
Buna-N
Non-Sparking
No
Sensor Material
316L Stainless Steel
Mounting Hardware Included
Yes
Includes Mounting Hardware
No
Vibration Resistance
Field-Fillable
Secondary Pressure Range
0 to 2,100
Pointer Material
Aluminum
Dial Face Material
Aluminum
Process Temperature Range
-40 Degrees to 250 Degrees F
Removable Bezel
Yes
Pointer Color
Black
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Movement Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Characteristics
Micrometer Adjustable
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
300 psi
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.