Process Pressure Gauge, 0 to 1,500 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PPC5071-SG45

  • Zoro # G7558819


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5071-SG45
Zoro #
G7558819
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Case Depth
3.4 in
Bolt Circle Diameter
5.39 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Highly Corrosive, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 1,500
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Black
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
Phenolic
Connection Location
Bottom
Features
Pressure Relief Back, Solid Front
Gauge Secondary Range Values
0 to 10,000
Standards
ASME, CRN
Connection Type
MNPT
Gauge Case Liquid
None
Primary Scale Numeric Increments
300, 1,000
Sensor Material
316L Stainless Steel
Vibration Resistance
Field-Fillable
Removable Bezel
No
Dry Dampening Feature
None
Non-Sparking
No
Accuracy Scale
Full Scale
Process Temperature Range
-40 Degrees to 250 Degrees F
Movement Type
Rotary
Field Fillable
Yes
Bezel Gasket Material
Silicone
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Movement Material
304 Stainless Steel
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Secondary Pressure Range
0 to 10,000
Pointer Color
Black
Pressure Range Type
Pressure
Secondary Scale Units
kPa
Primary Scale Minor Graduations
100, 500
Bezel Material
Phenolic
Case Construction
Solid Wall
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 2A
Sensor Type
Bourdon Tube
Includes Mounting Hardware
No
Pointer Characteristics
Micrometer Adjustable
Dial Color
White
Compatible Process Media
Chemicals, Highly Corrosive Media, Petroleum Products
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Process Connection Gender
Male
Over-Pressure Limit
25%
Pressure Gauge Type
Process Pressure Gauge
Includes Vent Plug
No
Pointer Material
Aluminum
Dial Face Material
Aluminum
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
1,500 psi
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
IP Rating
IP65
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
10,000 kPa

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,500, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.