Process Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5089WBG

  • Zoro # G6623038


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPC5089WBG
Zoro #
G6623038
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
3.4 in
Nominal Dial Size
4 1/2 in
Case Diameter
5.835 in
Bolt Circle Diameter
5.39 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Application
Ideally Suited for Process, Chemical, Petroleum and Power Industries, Processes where Pulsation and Vibration Exist
Case Color
Black
Includes
Glow-In-The-Dark White Dial, Micrometer Adjustable Pointer, Solid Front Case
Characteristics
Field Liquid Fillable, Micrometer Adjustable Pointer, Under/Overload Stops
Gauge Special Options
IP65 Protection Rating
For Use With
Chemical, Petroleum and Power Industries, Non-Clogging Corrosive Media
Case Material
Phenolic
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ASME, CRN
Removable Bezel
No
Secondary Pressure Range
0 to 4140
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 2A
Over-Pressure Limit
25%
Process Connection Gender
Male
Pressure Gauge Type
Process Pressure Gauge
Pressure Range Type
Pressure
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Vibration Resistance
Field-Fillable
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Dial Face Material
Aluminum
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Sensor Material
Phosphor Bronze
Compatible Process Media
Chemicals, Highly Corrosive Media
Dial Color
Glow-in-the-Dark White
Includes Mounting Hardware
No
Bezel Gasket Material
Silicone
Dry Dampening Feature
None
Includes Calibration Certificate
No
Pointer Characteristics
Micrometer Adjustable
Scale Type
Dual
Non-Sparking
No
Bezel Material
Phenolic
Includes Vent Plug
No
Field Fillable
Yes
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Pointer Color
Black
Case Construction
Solid Wall
Process Temperature Range
-40 Degrees to 250 Degrees F
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
600 psi
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
4,140 kPa

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color Glow-in-the-Dark White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products