Threaded Thermowell, Stepped Shank
Mfr # TBR650-2
Zoro # G803501596
product price: $29.39
/eaKey Features
Process Connection
1/2 in MNPT
Insertion Length
4 1/2 in
Material
316 Stainless Steel
Neck Extension
2 in
Compatible Brand and Series
Winters TBM Series Thermometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBR650-2
Zoro #
G803501596
UPC #
628311352856
Country of Origin
China
Dimensions
Insertion Length
4 1/2 in
Thread Size
1/2 in
For Thermometer Thread Size
1/2 in
For Stem Length
6 in
For Stem Diameter
1/4 in
Details
Item
Threaded Thermowell, Stepped Shank
Process Connection
1/2 in MNPT
Material
316 Stainless Steel
Neck Extension
2 in
Compatible Brand and Series
Winters TBM Series Thermometer
Thread Gender
Male
Thread Type
NPT
Includes Cap and Chain
No
Includes Lagging
No
For Thermometer Thread Type
NPTF
Food Safe
No
Maximum Operating Pressure
7,000 psi at 70 Degrees F
Thermowell Type
Threaded
Application
Sealed Systems
For Thermometer Thread Connection
1/2 in NPTF
NSF Rated
No
Shank Type
Stepped
Maximum Operating Temperature
1,200 Degrees F/649 Degrees C
Description
Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, 316 Stainless Steel, Insertion Length 4 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 1,200 Degrees F/649 Degrees C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.