Under Carpet Power
- Mfr # XPWT12-SV
- Zoro # G823924191
product price:Â
$
602.99
/ea
Key Features
Series
Express
Cover Type
Snap On
Height
4 1/2 in
Color
Silver
Features
Aluminum Encasement, Protects Cables that Sit Outside of the Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XPWT12-SV
- Zoro #
- G823924191
- UPC #
- 00810056053123
- Country of Origin
- United States
- Item
- Under Carpet Power
- Series
- Express
- Cover Type
- Snap On
- Color
- Silver
- Features
- Aluminum Encasement, Protects Cables that Sit Outside of the Wall
- Mounting
- Surface
- Material
- Aluminum, Plastic, Steel
- For Use With
- Datatrac
- Standards
- ADA
- Includes
- Bottom Datatrac, Top Cover
- Shell Material
- Aluminum, Plastic, Steel
- Wire Color
- Silver
- Compatible Product Type
- Datatrac
- Traction Material
- Aluminum, Plastic, Steel
Dimensions
- Height
- 4 1/2 in
- For Raceway Width
- 4 in
- For Raceway Height
- 7/16 in
- Width
- 4 1/2 in
- Length
- 72 in
- Depth
- 12 ft
- Fits Chest Size
- Aluminum Encasement, Protects Cables that Sit Outside of the Wall
Description
Under Carpet Power, Series Express, Cover Type Snap On, Material Aluminum, Plastic, Steel, Height 4 1/2 in, Length 72 in, Width 4 1/2 in, Color Silver, For Use With Datatrac, Depth 12 ft, Features Aluminum Encasement, Protects Cables that Sit Outside of the Wall, Includes Bottom Datatrac, Top Cover, Mounting Surface, Standards ADA, For Raceway Height 7/16 in, For Raceway Width 4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.