Shop All Cabinet Handles & Pulls
Wisdom Stone
Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome
Mfr # 4104128CH
Zoro # G508790950
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 5.91 in.
- Width 1.26 in.
Product Information
- Brand Wisdom Stone
- MFR # 4104128CH
- Zoro # G508790950
- UPC # 841979103787
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.91 in. |
Width | 1.26 in. |
Details
Description
The caraway pull is a gorgeous addition if you're really looking to dress up the room. This pull is perfectly engineered to feel nice to the touch and goes with many different home styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- ZORO SELECT Compression Latch, Nonlock, Polishd Chrome (4RRA1)
- ILCO Ilco: Key Blanks, 1653-AM4 AMERICAN LOCK (ILCO-1653-AM4)
- DETEX Keyed Removable Mullion, Satin SS, 96" L (90KR x 8FT)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Chrome with Pink Crystals (411196CH-P)
- WISDOM STONE Sage Cabinet Pull, 96mm 3 3/4in Center to Center, Brushed Gold (411896GB)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- Wisdom Stone Cabinet Handles & Pulls