Shop All Cabinet Handles & Pulls
Wisdom Stone
Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold
Mfr # 410496GP
Zoro # G808790599
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold
- Material Zinc Alloy
- Length 4.76 in.
- Width 1.3 in.
Product Information
- Brand Wisdom Stone
- MFR # 410496GP
- Zoro # G808790599
- UPC # 841979103770
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.76 in. |
Width | 1.3 in. |
Details
Description
The caraway pull is a gorgeous addition if you're really looking to dress up the room. This pull is perfectly engineered to feel nice to the touch and goes with many different home styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- ACROVYN Corner Guard, Black, 2-15/16" L Overall (HC75C)
- GENESIS Gs08-0575Md10-065 Gas Spring (GSS 6347UI)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- WISDOM STONE Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4129128CH)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- WISDOM STONE Portofino Cabinet Pull, 160mm 6 1/4in Center to Center, Polished Chrome with Aqua Blue Crystals (4101160CH-AQ)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold (4104128GP)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- WISDOM STONE Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Polished Chrome with Pink Crystals (411196CH-P)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Brushed Gold Square Thatcher Cabinet Bar Pull (859-3BG)
- Wisdom Stone Cabinet Handles & Pulls