Shop All Cabinet Handles & Pulls
Wisdom Stone
Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Gold
Mfr # 4104128GP
Zoro # G808790988
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold
- Material Zinc Alloy
- Length 5.91 in.
- Width 1.26 in.
Product Information
- Brand Wisdom Stone
- MFR # 4104128GP
- Zoro # G808790988
- UPC # 841979103794
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 5.91 in. |
Width | 1.26 in. |
Details
Description
The caraway pull is a gorgeous addition if you're really looking to dress up the room. This pull is perfectly engineered to feel nice to the touch and goes with many different home styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 1-1/16" X 3" Satin Chrome (WLS9U26D)
- NUVO IRON 32in LONG x 1in WIDE BLACK RECTANGULAR GALVANIZED STEEL BALUSTERS, 10PK (RCTB32)
- WRS 46" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5046W)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- WISDOM STONE Portofino Cabinet Pull, 128mm 5in Center to Center, Polished Chrome with Clear Crystals (4101128CH-C)
- WISDOM STONE Corba Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4129128CH)
- WISDOM STONE Sage Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (4118128GB)
- WISDOM STONE Carraway Cabinet Pull, 76mm 3in Center to Center, Polished Chrome (410476CH)
- WISDOM STONE Carraway Cabinet Pull, 96mm 3 3/4in. Center to Center, Polished Gold (410496GP)
- WISDOM STONE Carraway Cabinet Pull, 128mm 5in Center to Center, Polished Chrome (4104128CH)
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0102)
- Wisdom Stone Cabinet Handles & Pulls