Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Seals, 0.2500x0.7500x0.2812 in
- Mfr # R4A-2RS
- Zoro # G324972837
product price:Â
$
1.45
/ea
Sold in multiples of 10 for
$14.50
Key Features
ABEC Rating
ABEC-1
Closure
Double Seals
Bearing Material
Chrome Steel
Number of Rows
Single
Outside Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4A-2RS
- Zoro #
- G324972837
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Closure
- Double Seals
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Item
- Radial Ball Bearing
Dimensions
- Outside Diameter
- 3/4 in
- Bore Diameter
- 1/4 in
Description
R4A-2RS is an R-Inch Series double sealed single row deep-groove radial ball bearing with a 0.2500 inch bore, 0.7500 inch outside diameter, and 0.2812 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The larger outside diameter and wider sealed profile provide added support for small 0.2500 inch shafts in compact rotating assemblies. Double rubber seals help retain grease inside the bearing and provide added protection for the rolling elements in equipment exposed to dust, debris, or moisture. Commonly used in RC cars, hobby wheels, miniature pumps, light-duty gearboxes, and compact drive systems. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R4A-2RS Series: R-Inch Series Inner Diameter (ID): 0.2500 inch Outer Diameter (OD): 0.7500 inch Width (W): 0.2812 inch Closure Type: Double Rubber Sealed Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC cars Hobby wheels Miniature pumps Light-duty gearboxes Compact drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.