Shop WJB BEARINGS
See all product information
Create Account
6200 Series Open, Single Row, Deep Groove Radial Ball Bearing - (17x40x12 mm)
- Mfr # 6203
- Zoro # G923940084
product price:Â
$
2.25
/ea
Sold in multiples of 8 for
$18.00
Key Features
Outside Diameter
40 mm
Cage Material
Chrome Steel
Closure
Open
ABEC Rating
ABEC-1
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6203
- Zoro #
- G923940084
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 40 mm
- Outer Ring Width
- 12 mm
- Bore Diameter
- 17 mm
Details
- Cage Material
- Chrome Steel
- Closure
- Open
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
Description
6203 is a 6200 series single row deep groove radial ball bearing with a 17 mm bore, 40 mm outside diameter, and 12 mm width. Open configuration supports direct lubrication and operating temperature control in externally lubricated systems. Designed with deep groove raceways for radial loads and light axial loads at moderate operating speeds. Commonly used in pumps, electric motors, reducers, conveyors, and industrial machinery. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6203 Series: 6200 Series Inner Diameter (ID): 17 mm Outer Diameter (OD): 40 mm Width (W): 12 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: External Lubrication Required Applications: Electric motors Pumps Reducers Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.