Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (50x90x20 mm)
- Mfr # 1210
- Zoro # G323940066
product price:Â
$
23.99
/ea
Key Features
Outer Ring Width
20 mm
Cage Material
Chrome Steel
Number of Rows
Double
Closure
Open
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1210
- Zoro #
- G323940066
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 20 mm
- Outside Diameter
- 90 mm
- Bore Diameter
- 50 mm
Details
- Cage Material
- Chrome Steel
- Number of Rows
- Double
- Closure
- Open
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Description
1210 is a 1200 series open double row self-aligning ball bearing with a 50 mm bore, 90 mm outside diameter, and 20 mm width. Built with two rows of steel balls and a self-aligning outer raceway to support radial loads while helping compensate for shaft deflection or housing misalignment. The open construction allows direct lubrication access, making it suitable for protected machinery where maintenance lubrication is available. Commonly used in conveyors, gear drives, agricultural equipment, fans, and general industrial machinery. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1210 Series: 1200 Series Inner Diameter (ID): 50 mm Outer Diameter (OD): 90 mm Width (W): 20 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Conveyors Gear drives Agricultural equipment Fans General industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.