Shop WJB BEARINGS
See all product information
Create Account
1200 Series Open Double Row Self-Aligning Ball Bearing - (20x47x14 mm)
- Mfr # 1204
- Zoro # G623940070
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
ABEC Rating
ABEC-1
Bore Diameter
20 mm
Outer Ring Width
14 mm
Cage Material
Chrome Steel
Outside Diameter
47 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1204
- Zoro #
- G623940070
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Cage Material
- Chrome Steel
- Closure
- Open
- Bearing Material
- Chrome Steel
- Number of Rows
- Double
Dimensions
- Bore Diameter
- 20 mm
- Outer Ring Width
- 14 mm
- Outside Diameter
- 47 mm
Description
1204 is a 1200 series open double row self-aligning ball bearing with a 20 mm bore, 47 mm outside diameter, and 14 mm width. Built with two rows of steel balls and a self-aligning raceway design to support radial loads while compensating for minor shaft deflection or housing misalignment. The open construction allows direct lubrication access, making it suitable for protected machinery where lubrication is handled during maintenance. Commonly used in electric motors, conveyors, agricultural equipment, textile machinery, and light industrial drives. Product Specifications: Bearing Type: Open Double Row Self-Aligning Ball Bearing Part Number: 1204 Series: 1200 Series Inner Diameter (ID): 20 mm Outer Diameter (OD): 47 mm Width (W): 14 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Electric motors Conveyors Agricultural equipment Textile machinery Light industrial drives
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.