Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, Open, 0.3750x0.8750x0.2188 in
- Mfr # R6
- Zoro # G924972763
product price:Â
$
1.29
/ea
Sold in multiples of 10 for
$12.90
Key Features
ABEC Rating
ABEC-1
Bore Diameter
3/8 in
Number of Rows
Single
Outside Diameter
7/8 in
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6
- Zoro #
- G924972763
- UPC #
- -
- Country of Origin
- China
- ABEC Rating
- ABEC-1
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- Closure
- Open
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 7/8 in
Description
R6 is an R-Inch Series open single row deep-groove radial ball bearing with a 0.3750 inch bore, 0.8750 inch outside diameter, and 0.2188 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions. The open design has no seals or shields, making it suitable for clean operating environments where low friction, easy inspection, and relubrication access are preferred. Commonly used in small electric motors, light pulleys, small fans, power tools, and compact rotating shafts. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R6 Series: R-Inch Series Inner Diameter (ID): 0.3750 inch Outer Diameter (OD): 0.8750 inch Width (W): 0.2188 inch Closure Type: Open Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Light Oil Applications: Small electric motors Light pulleys Small fans Power tools Compact rotating shafts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.