Shop WJB BEARINGS
See all product information
Create Account
6000 Series Double Shielded, Single Row, Deep Groove Radial Ball Bearing - (10x26x8 mm)
- Mfr # 6000-ZZ
- Zoro # G523940019
product price:Â
$
1.25
/ea
Sold in multiples of 10 for
$12.50
Key Features
Cage Material
Chrome Steel
Number of Rows
Single
ABEC Rating
ABEC-1
Outside Diameter
26 mm
Closure
Double Shields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6000-ZZ
- Zoro #
- G523940019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 26 mm
- Bore Diameter
- 10 mm
- Outer Ring Width
- 8 mm
Details
- Cage Material
- Chrome Steel
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Bearing Material
- Chrome Steel
Description
6000-ZZ is a 6000 series single row deep groove radial ball bearing with a 10 mm bore, 26 mm outside diameter, and 8 mm width. Equipped with double metal shields to retain lubricant while allowing low-friction operation at higher rotational speeds. Designed with precision-ground raceways for radial loads and light axial loads in continuous-duty applications. Commonly used in motors, fans, conveyors, gear drives, and industrial systems. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6000-ZZ Series: 6000 Series Inner Diameter (ID): 10 mm Outer Diameter (OD): 26 mm Width (W): 8 mm Closure Type: Double Metal Shielded Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Fans Gearboxes Conveyors Industrial systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.