Shop WJB BEARINGS
See all product information
Create Account
R-Inch Series, Single Row Deep Groove Ball Bearing, W/2 Shields, 0.1875x0.3125x0.1250 in
- Mfr # R156-ZZ
- Zoro # G024972885
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Number of Rows
Single
Bearing Material
Chrome Steel
Bore Diameter
0.188 in
Outside Diameter
0.312 in
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R156-ZZ
- Zoro #
- G024972885
- UPC #
- -
- Country of Origin
- China
- Number of Rows
- Single
- Bearing Material
- Chrome Steel
- ABEC Rating
- ABEC-1
- Closure
- Double Shields
- Item
- Radial Ball Bearing
Dimensions
- Bore Diameter
- 0.188 in
- Outside Diameter
- 0.312 in
Description
R156-ZZ is an R-Inch Series double shielded single row deep-groove radial ball bearing with a 0.1875 inch bore, 0.3125 inch outside diameter, and 0.1250 inch width. Built with a single row of steel balls and deep-groove raceways to support radial loads and light axial loads from both directions in very small rotating assemblies. Double metal shields help retain grease while keeping rotational drag lower than contact seals, making this bearing suitable for compact, clean, and enclosed equipment. Commonly used in miniature motors, precision instruments, RC vehicles, hobby mechanisms, and small electronic assemblies. Product Specifications: Bearing Type: Single Row Deep-Groove Radial Ball Bearing Part Number: R156-ZZ Series: R-Inch Series Inner Diameter (ID): 0.1875 inch Outer Diameter (OD): 0.3125 inch Width (W): 0.1250 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Miniature motors Precision instruments RC vehicles Hobby mechanisms Small electronic assemblies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.