WR1600 Series, Single Row Deep Groove Ball Bearing, W/2 Shields- (0.3125x0.9063x0.3125 in
- Mfr # WR1605-ZZ
- Zoro # G024972779
product price:Â
$
1.65
/ea
Sold in multiples of 10 for
$16.50
Key Features
Closure
Double Shields
Bore Diameter
0.312 in
Outside Diameter
29/32 in
Number of Rows
Single
ABEC Rating
ABEC-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WR1605-ZZ
- Zoro #
- G024972779
- UPC #
- -
- Country of Origin
- China
- Closure
- Double Shields
- Item
- Radial Ball Bearing
- Number of Rows
- Single
- ABEC Rating
- ABEC-1
- Bearing Material
- Chrome Steel
Dimensions
- Bore Diameter
- 0.312 in
- Outside Diameter
- 29/32 in
Description
Similar to: 1605-ZZ, WR1605-ZZ is a WR1600 Series double shielded single row radial ball bearing with a 0.3125 inch bore, 0.9063 inch outside diameter, and 0.3125 inch width. Built with a single row of steel balls and radial raceways to support radial loads and light axial loads from both directions. Double metal shields help retain grease while maintaining lower rotational resistance than contact seals, making this bearing suitable for clean or enclosed rotating assemblies. Commonly used in small electric motors, pulleys, fan assemblies, hobby drive systems, and light-duty mechanical equipment. Product Specifications: Bearing Type: Single Row Radial Ball Bearing Part Number: WR1605-ZZ Series: WR1600 Series Inner Diameter (ID): 0.3125 inch Outer Diameter (OD): 0.9063 inch Width (W): 0.3125 inch Closure Type: Double Metal Shielded Load Direction: Radial and Light Bi-Directional Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: Small electric motors Pulleys Fan assemblies Hobby drive systems Light-duty mechanical equipment
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.