6300 Series Double Sealed, Single Row, Deep Groove Radial Ball Bearing - (55x120x29 mm)
- Mfr # 6311-2RS
- Zoro # G823939935
product price:Â
$
24.49
/ea
Key Features
Bearing Material
Chrome Steel
Number of Rows
Single
Outside Diameter
120 mm
Cage Material
Chrome Steel
Closure
Double Seals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6311-2RS
- Zoro #
- G823939935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 120 mm
- Bore Diameter
- 55 mm
- Outer Ring Width
- 29 mm
Details
- Bearing Material
- Chrome Steel
- Number of Rows
- Single
- Cage Material
- Chrome Steel
- Closure
- Double Seals
- ABEC Rating
- ABEC-1
Description
6311-2RS is a 6300 series single row deep groove radial ball bearing with a 55 mm bore, 120 mm outside diameter, and 29 mm width. Double rubber seals retain lubricant and help protect internal rolling elements from dust and debris. Designed for radial loads and light axial loads in industrial rotating equipment. Product Specifications: Bearing Type: Single Row deep groove Radial Ball Bearing Part Number: 6311-2RS Series: 6300 Series Inner Diameter (ID): 55 mm Outer Diameter (OD): 120 mm Width (W): 29 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated Applications: Electric motors Pumps Fans Conveyors Industrial machinery
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.